Single Handle Volume Control Valve Trim in Brushed Nickel
Citterio Single Handle Volume Control Valve Trim in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handle, Sleeve, Metal escutcheon
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Citterio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Length:
- 3-1/8 in
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 3-1/8 in
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in