This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Chrome

AXOR

Citterio Single Handle Wall Mount Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #AX39116001
  • Item #2470824
  • Manufacturer Part #39116001
3.4 out of 5 Customer Rating
Brand image
AXOR

Citterio Single Handle Wall Mount Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #AX39116001
  • Item #2470824
  • Manufacturer Part #39116001
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 449
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Aerated spray
  • Flow: 1.2 gpm
  • Joystick ceramic cartridge
  • Pop-up assembly not included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Citterio
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
3-69/100 in
Spout Reach:
8-7/8 in
Spout Type:
Fixed
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
6-63/100 in