This product requires certification to purchase.

Supply Elbow in Brushed Nickel

AXOR

Citterio Supply Elbow in Brushed Nickel

  • Fast #
  • Part #AX39882821
  • Item #3332897
  • Manufacturer Part #39882821
5 out of 5 Customer Rating
Brand image
AXOR

Citterio Supply Elbow in Brushed Nickel

  • Fast #
  • Part #AX39882821
  • Item #3332897
  • Manufacturer Part #39882821
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1172
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Integrated shut-off and volume control
  • Fits all 1/2" hoses
  • Includes a 3/4" hose adaptor
  • Limited consumer warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Citterio
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Supply Elbow
Fits Brand:
AXOR
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No