Citterio Tub Spout in Polished Chrome

Part #AX39410001  |  Item #1918277  |  Manufacturer Part #39410001

$508.50 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Solid brass
  • 1/2" female and 3/4" male adaptor included

Specifications

Collection: Citterio

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Faucet Part Type: Tub Spout

Fits Brand: AXOR

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

GSA Approved: No

IAPMO Listed: Yes

Length: 7 in

Material: Brass

NSF Certified: No

Spout Reach: 6-1/2 in

WaterSense Labeled: No

Width: 2-19/50 in