Two Handle Lever Handle Pot Filler in Polished Chrome
Citterio Two Handle Lever Handle Pot Filler in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Swivel range 180°
- Aerated spray
- Flow: 2.5 gpm
- 90° ceramic valves
- 1/2" NPT
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Citterio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 25 in
- Spout Type:
- Swivel