Two Handle Roman Tub Faucet with Handshower in Chrome (Trim Only)
Citterio Two Handle Roman Tub Faucet with Handshower in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- HANDSHOWER WATER FLOW: The included AXOR 120 handshower features a flow rate of 1.75 GPM, providing a low-flow water stream
- SEAMLESS STYLE: The AXOR Citterio tub filler is a perfect match to the AXOR Citterio bathroom collection, which provides a timeless room style
- LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
- ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
-
Green
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Citterio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 8-3/8 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 4-3/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/2 in
- WaterSense Labeled:
- Yes