This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Polished Chrome

AXOR

Citterio Two Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #AX39720001
  • Item #4839312
  • Manufacturer Part #39720001
3.7 out of 5 Customer Rating
Brand image
AXOR

Citterio Two Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #AX39720001
  • Item #4839312
  • Manufacturer Part #39720001
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Volume control and diverter for 2 outlets
  • Thermostatic cartridge
  • Shut-off/diverter valve
  • Anti-scald 100<DEG?> safety stop
  • Flow: 7 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Citterio
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
7.0 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/4 in
IAPMO Listed:
Yes
Number of Handles:
Two Handle
PipeTubing Size:
3/4 in
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
5 in
Showerhead Function:
Dual
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6-3/4 in