This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

AXOR

Citterio Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #AX39133821
  • Item #3332723
  • Manufacturer Part #39133821
5 out of 5 Customer Rating
Brand image
AXOR

Citterio Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #AX39133821
  • Item #3332723
  • Manufacturer Part #39133821
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Aerated spray
  • Flow: 1.2 gpm
  • 90° ceramic valves
  • Includes pop-up assembly
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Citterio
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Cross
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Spout Height:
6-9/16 in
Spout Reach:
5-1/2 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
10-3/4 in