Citterio Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #AX39135001  |  Item #1918664  |  Manufacturer Part #39135001

$1,514.16 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 132
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Aerated spray
  • Flow: 1.2 gpm
  • 90° ceramic valves
  • Includes pop-up assembly

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Citterio

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-9/16 in

Spout Reach: 5-1/2 in

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: Yes