AXOR
Citterio Wall Plate
Part #AX27419000 | Item #1918607 | Manufacturer Part #27419000
How to get it:
Product Details
- To be used with either ceiling pipe H27479000 or shower arm's H27422001 or H27413001
Documents
Specifications
ADA Compliant: No
Collection: Citterio
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Part Type: Cover Plate
Installation Type: Wall Mount
Length: 6-3/4 in
Material: Metal
WaterSense Labeled: No
Width: 6-3/4 in