Single Function Showerhead in Polished Black Chrome
ShowerSolutions Single Function Showerhead in Polished Black Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Showerhead size: 9.44" x 9.44"
- Spray modes: Rain air
- 196 no-clog spray channels
- Spray face finish: Fully-finished matching spray face
- Flow: 2.5 gpm (9.5 l/min)
- Spray face removable for cleaning
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- ShowerSolutions
- Color Finish Category:
- Blacks
- Color Finish Name:
- Polished Black Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Shower Arm Mount
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Rain Air