This product requires certification to purchase.

Single Hand Shower in Chrome

AXOR

Front Luxury Single Hand Shower in Chrome

  • Fast #
  • Part #AX26023000
  • Item #5172745
  • Manufacturer Part #26023000
4.8 out of 5 Customer Rating
Brand image
AXOR

Front Luxury Single Hand Shower in Chrome

  • Fast #
  • Part #AX26023000
  • Item #5172745
  • Manufacturer Part #26023000
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • Flow: 2.5 gpm
  • Requires Certification
  • Green


Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Front Luxury
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Mount:
Deck Mount
Hand Shower Flow Rate:
2.5 gpm
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes