This product requires certification to purchase.

*AXOMON HDL CAPS

AXOR

Montreux *AXOMON HDL CAPS

  • Fast #
  • Part #AX16911000
  • Item #3002969
  • Manufacturer Part #16911000
5 out of 5 Customer Rating
Brand image
AXOR

Montreux *AXOMON HDL CAPS

  • Fast #
  • Part #AX16911000
  • Item #3002969
  • Manufacturer Part #16911000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • COMPATIBILITY: These color caps are compatible with the AXOR Montreux bathroom collection.
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Automatic Shut-Off:
No
Collection:
Montreux
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Plug Button Kit
IAPMO Listed:
Yes
Material:
Brass
Origin:
Global
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Type:
AX16911000
WaterSense Labeled:
No