This product requires certification to purchase.

1.5 gpm 1-Hole Double Cross Handle Lavatory Faucet in Brushed Nickel

AXOR

Montreux 1.5 gpm 1-Hole Double Cross Handle Lavatory Faucet in Brushed Nickel

  • Fast #
  • Part #AX16502821
  • Item #3002798
  • Manufacturer Part #16502821
5 out of 5 Customer Rating
Brand image
AXOR

Montreux 1.5 gpm 1-Hole Double Cross Handle Lavatory Faucet in Brushed Nickel

  • Fast #
  • Part #AX16502821
  • Item #3002798
  • Manufacturer Part #16502821
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Traditional cross handles
  • Single hole
  • Solid brass
  • 90 ° ceramic cartridge
  • Includes pop-up assembly
  • Spout arm swivels 150 °
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Flow Rate
1.5 gpm
Spout Height
8-1/4 in
Spout Reach
6-7/8 in
Spout Swivel
150°
Characteristics & Features
Collection
Montreux
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
1 Hole
Spout Type
Gooseneck
Trim Only
No
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
WaterSense Labeled
Yes