This product requires certification to purchase.

15 in. Shower Arm in Chrome

AXOR

Montreux 15 in. Shower Arm in Chrome

  • Fast #
  • Part #AX04746000
  • Item #7503326
  • Manufacturer Part #04746000
5 out of 5 Customer Rating
Brand image
AXOR

Montreux 15 in. Shower Arm in Chrome

  • Fast #
  • Part #AX04746000
  • Item #7503326
  • Manufacturer Part #04746000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes escutcheon and mounting plate
  • Solid brass construction for lasting durability
  • 1/2" NPT
  • Requires Certification

Specifications

Collection:
Montreux
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Fitting Size 1:
15 in
Fitting Sizes:
15 in
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov