This product requires certification to purchase.

24 in. Towel Bar in Polished Nickel

AXOR

Montreux 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #AX42060830
  • Item #3002765
  • Manufacturer Part #42060830
5 out of 5 Customer Rating
Brand image
AXOR

Montreux 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #AX42060830
  • Item #3002765
  • Manufacturer Part #42060830
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall-mounted
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Montreux
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
2-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
2-7/8 in