This product requires certification to purchase.

4-1/8 in. 16 oz. Kitchen Soap Dispenser in Polished Nickel

AXOR

Montreux 4-1/8 in. 16 oz. Kitchen Soap Dispenser in Polished Nickel

  • Fast #
  • Part #AX42018831
  • Item #8232088
  • Manufacturer Part #42018831
4.8 out of 5 Customer Rating
Brand image
AXOR

Montreux 4-1/8 in. 16 oz. Kitchen Soap Dispenser in Polished Nickel

  • Fast #
  • Part #AX42018831
  • Item #8232088
  • Manufacturer Part #42018831
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EXCEPTIONAL DESIGN: German design and engineering delivers optimal performance for all of your kitchen needs
  • ABOVE COUNTER HEIGHT: 4-inches
  • DIAMETER: 2-1/8-inches
  • CAPACITY: This soap dispenser has a storage capacity of 16 oz
  • PIECES INCLUDED: This product includes the soap dispenser and bottle
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
16 oz
Collection:
Montreux
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
GSA Approved:
No
Height:
4-1/8 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Material:
Metal
Maximum Deck Thickness:
2-1/8 in
Number of Holes:
1 Hole
Spout Height:
3-5/8 in
Spout Reach:
3-5/8 in
Spring Loaded:
No