AXOR MONTREUX 2-HANDLE FREESTANDING TUB FILLER TRIM WITH LEVER HANDLES AND 1.8 GPM HANDSHOWER IN BRUSHED BLACK CHROME
Montreux AXOR MONTREUX 2-HANDLE FREESTANDING TUB FILLER TRIM WITH LEVER HANDLES AND 1.8 GPM HANDSHOWER IN BRUSHED BLACK CHROME
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
- STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- REQUIRED PARTS: This tub filler requires the 3-Hole Roman Tub Set Rough No. 06607000 for installation (sold separately)
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Montreux
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black Chrome
- Faucet Type:
- Tub Filler
- Flow Rate:
- 1.8 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 35-2/25 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 29-7/8 in
- Trim Only:
- Yes