This product requires certification to purchase.

AXOR MONTREUX AXOR MONTREUX SOAP DISPENSER

AXOR

Montreux AXOR MONTREUX AXOR MONTREUX SOAP DISPENSER

  • Fast #
  • Part #AX42018801
  • Item #7785746
  • Manufacturer Part #42018801
5 out of 5 Customer Rating
Brand image
AXOR

Montreux AXOR MONTREUX AXOR MONTREUX SOAP DISPENSER

  • Fast #
  • Part #AX42018801
  • Item #7785746
  • Manufacturer Part #42018801
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • EXCEPTIONAL DESIGN: German design and engineering delivers optimal performance for all of your kitchen needs
  • ABOVE COUNTER HEIGHT: 4-inches
  • DIAMETER: 2-1/8-inches
  • CAPACITY: This soap dispenser has a storage capacity of 16 oz
  • PIECES INCLUDED: This product includes the soap dispenser and bottle
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Collection:
Montreux
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optic
Depth:
4-921/1000
Height:
5-67/500
IAPMO Listed:
Yes
Installation Type:
Deck Mount
Material:
Metal
Spout Reach:
3-7/8
Type:
AX42018801
Width:
2-87/1000