AXOR MONTREUX HANDSHOWER 100 1-JET 2.5 GPM IN BRUSHED BLACK CHROME
Montreux AXOR MONTREUX HANDSHOWER 100 1-JET 2.5 GPM IN BRUSHED BLACK CHROME
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GENEROUS WATER COVERAGE: The in hand shower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
- WATER FLOW: The 2.5 GPM flow rate provides efficient results
- STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- EASY INSTALLATION: Hansgrohe hand showers are easy to install, simply take your old showerhead or hand shower off and replace it with your new one. If replacing a showerhead, a hose and shower arm mount are required.
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- EASY SHOWER ACCESS: The flexibility of a hand shower makes it easy to clean your entire shower
- RANGE OF SPRAY MODES: This hand shower features 1 sprays: that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
- CONNECTION DETAILS: Requires a shower hose and shower arm mount for installation (sold separately)
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Montreux
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black Chrome
- Depth:
- 9-47/50 in
- Hand Shower Diameter:
- 4-1/8 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- No
- Length:
- 9-47/50 in
- Pause Control:
- No
- Showerhead Function:
- Single