This product requires certification to purchase.

AXOR MONTREUX PREP KITCHEN FAUCET 2-SPRAY PULL-DOWN 1.75 GPM IN BRUSHED BLACK CHROME

AXOR

Montreux AXOR MONTREUX PREP KITCHEN FAUCET 2-SPRAY PULL-DOWN 1.75 GPM IN BRUSHED BLACK CHROME

  • Fast #
  • Part #AX16584341
  • Item #9948419
  • Manufacturer Part #16584341
5 out of 5 Customer Rating
Brand image
AXOR

Montreux AXOR MONTREUX PREP KITCHEN FAUCET 2-SPRAY PULL-DOWN 1.75 GPM IN BRUSHED BLACK CHROME

  • Fast #
  • Part #AX16584341
  • Item #9948419
  • Manufacturer Part #16584341
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • FAUCET SIZE: The AXOR Montreux High Arc kitchen faucet has an overall height of inches and a spout reach of inches.
  • EXTENDED HOSE RANGE: With the pull-out spout’s -inch extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.75
  • SPRAY TYPE: This faucet features the spray type which causes less splashing than traditional faucets
  • CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Montreux
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black Chrome
Faucet Height:
5-11/20 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Clockwise
Flow Rate:
1.75 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
One Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
127 in
Spout Reach:
7-1/5 in
Spout Type:
Pull Down