This product requires certification to purchase.

AXOR MONTREUX SHOWERARM 15 IN BRUSHED BLACK CHROME

AXOR

Montreux AXOR MONTREUX SHOWERARM 15 IN BRUSHED BLACK CHROME

  • Fast #
  • Part #AX04746340
  • Item #9948305
  • Manufacturer Part #04746340
5 out of 5 Customer Rating
Brand image
AXOR

Montreux AXOR MONTREUX SHOWERARM 15 IN BRUSHED BLACK CHROME

  • Fast #
  • Part #AX04746340
  • Item #9948305
  • Manufacturer Part #04746340
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • BRASS CONSTRUCTION: Solid build and secure mounting
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Montreux
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black Chrome
Depth:
15 in
Height:
3 in
Length:
15 in