This product requires certification to purchase.

AXOR MONTREUX SHOWERPIPE 240 1-JET 1.8 GPM IN BRUSHED BLACK CHROME

AXOR

Montreux AXOR MONTREUX SHOWERPIPE 240 1-JET 1.8 GPM IN BRUSHED BLACK CHROME

  • Fast #
  • Part #AX16574341
  • Item #9948411
  • Manufacturer Part #16574341
3.3 out of 5 Customer Rating
Brand image
AXOR

Montreux AXOR MONTREUX SHOWERPIPE 240 1-JET 1.8 GPM IN BRUSHED BLACK CHROME

  • Fast #
  • Part #AX16574341
  • Item #9948411
  • Manufacturer Part #16574341
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Phoenix, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Body Spray Flow Rate:
2.5 gpm
CEC Compliant:
For Sale in CA
Collection:
Montreux
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black Chrome
Hand Shower Flow Rate:
1.8 gpm
Number of Handles:
Two Handle
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Dual
Trim Only:
Yes