AXOR MONTREUX SHOWERPIPE 240 1-JET 1.8 GPM IN BRUSHED GOLD OPTIC
Montreux AXOR MONTREUX SHOWERPIPE 240 1-JET 1.8 GPM IN BRUSHED GOLD OPTIC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Body Spray Flow Rate:
- 2.5 gpm
- CEC Compliant:
- For Sale in CA
- Collection:
- Montreux
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Hand Shower Flow Rate:
- 1.8 gpm
- Number of Handles:
- Two Handle
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Dual
- Trim Only:
- Yes