AXOR MONTREUX TUB SPOUT IN BRUSHED GOLD OPTIC
Montreux AXOR MONTREUX TUB SPOUT IN BRUSHED GOLD OPTIC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
- ROBUST MATERIALS: Solid brass construction ensures a long product life
- STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- UNIVERSAL RETROFIT: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Montreux
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Depth:
- 8-193/500 in
- Height:
- 2-189/250 in
- Length:
- 8-193/500 in