CCY 1.75 1F SHWRHD *AXOMON 240 BN
Montreux CCY 1.75 1F SHWRHD *AXOMON 240 BN
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 140 no-clog spray channels
- Spray modes: Rain
- Low-flow compliant - 1.8 GPM
- Fully-finished matching spray face
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Montreux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Height:
- 2-1/2 in
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Spray Type:
- Rainshower
- Width:
- 9-5/8 in