Shower Rail in Brushed Nickel
Montreux Shower Rail in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 111-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Angle-adjustable holder pivots left and right, slides easily and locks in place
- Locking hand shower holder
- Includes 63" hose
- Limited consumer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Montreux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/4 in
- Height:
- 36 in
- Length:
- 4-1/2 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 2 in