Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Montreux Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 466-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 90 no-clog spray channels
- Spray modes: RainAir
- Flow: 2.5 gpm
- Flow Rate: 2.5 gpm
- Rubit™ cleaning system
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Montreux
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Hand Shower Diameter:
- 4-1/8 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-31/33 in
- Hose Included:
- No
- Length:
- 10 in
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 4-1/8 in