Single Function Three Handle Shower System in Chrome
Montreux Single Function Three Handle Shower System in Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Will run each outlet separately
- Low-flow compliant - 1.8 GPM
- Anti-scald 100° safety stop
- Integrated volume controls
- Exposed installation for a polished look
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Montreux
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Hose Length:
- 63 in
- Number of Handles:
- Three Handle
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 17-3/4 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Width:
- 9-5/8 in