Single Handle Thermostatic Valve Trim in Polished Nickel
Montreux Single Handle Thermostatic Valve Trim in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Thermostatic cartridge
- Anti-scald 100° safety stop
- Flow: 13 gpm
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Montreux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 13.0 gpm
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No