This product requires certification to purchase.

Single Handle Valve Trim in Polished Chrome

AXOR

Montreux Single Handle Valve Trim in Polished Chrome

  • Fast #
  • Part #AX16824001
  • Item #3975264
  • Manufacturer Part #16824001
3.3 out of 5 Customer Rating
Brand image
AXOR

Montreux Single Handle Valve Trim in Polished Chrome

  • Fast #
  • Part #AX16824001
  • Item #3975264
  • Manufacturer Part #16824001
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thermostatic cartridge
  • Anti-scald 100° safety stop
  • Flow: 13 gpm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
Montreux
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Flow Rate:
13.0 gpm
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
WaterSense Labeled:
No