Three Handle Tub Filler with Handshower in Polished Nickel (Trim Only)
Montreux Three Handle Tub Filler with Handshower in Polished Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Easy control: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- Handshower water flow: The included Axor Starck handshower features a flow rate of 1.75 gpm, providing a low-flow water stream
- Seamless style: The Axor Starck organic tub filler is a perfect match to the Axor Starck organic bathroom collection, giving your bathroom a nature-inspired look
- Leak-free: The 90° ceramic cartridge ensures long-term, leak-free operation and extends product life
- Robust materials: The tub filler is made of brass, making it durable through wear and tear
- Concentrated water coverage: The 4-inch handshower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
- Spray mode: This handshower features a single spray: RainAir that provides a luxurious rain shower for washing away daily stress
- Required parts: This tub filler requires the Axor Montreux freestanding tub filler rough no. 16549181 for installation (sold separately)
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: All Axor products are covered by a limited manufacturer warranty applicable to the original purchaser
-
Green
Specifications
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Montreux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 12-12/25
- Faucet Height:
- 35-1/8
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- Flow Rate:
- 4.76 gpm
- Hand Shower Diameter:
- 19-191/250
- Hand Shower Flow Rate:
- 1.8
- Handle Included:
- Yes
- Handle Type:
- Cross
- Height:
- 5-441/500
- Hose Length:
- 49
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 28-1/8
- Spout Type:
- Fixed
- Spray Type:
- Aerated
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/4
- WaterSense Labeled:
- Yes