Three Handle Wall Mount Filler in Polished Nickel
Montreux Three Handle Wall Mount Filler in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy control: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- Handshower water flow: The included AXOR Montreux handshower features a flow rate of 1.8 gpm, providing a low-flow water stream
- Seamless style: The AXOR Montreux tub filler a perfect match to the AXOR Montreux bathroom collection, which provides a seamless room style
- Leak resistance: The 90° ceramic cartridge aids long-term, leak-preventing operation
- Robust materials: The tub filler is made of brass, making it durable through wear and tear
- Concentrated water coverage: The 4-inch handshower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
- Spray mode: This handshower features a single spray: RainAir that provides a luxurious rain shower for washing away daily stress
- Included pieces: This product includes the AXOR Montreux tub filler, handshower, and metal shower hose
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
-
Green
Specifications
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Valve
- Collection:
- Montreux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 9-63/100
- Faucet Material:
- Brass
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 5.28 gpm
- Hand Shower Diameter:
- 13-81/100
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 1-13/100
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8-3/4
- WaterSense Labeled:
- Yes
- Width:
- 13-81/100