This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Polished Nickel

AXOR

Montreux Two Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #AX16821831
  • Item #4839271
  • Manufacturer Part #16821831
4.1 out of 5 Customer Rating
Brand image
AXOR

Montreux Two Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #AX16821831
  • Item #4839271
  • Manufacturer Part #16821831
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Volume control and diverter for 2 outlets
  • Thermostatic cartridge
  • Shut-off/diverter valve
  • Anti-scald 100<DEG?> safety stop
  • Flow: 7 gpm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Montreux
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
6-7/8 in
Escutcheon Width:
6-7/8 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-7/8 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
PipeTubing Size:
3/4 in
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6-7/8 in