Two Handle Widespread Bathroom Sink Faucet in Brushed Black Chrome
Montreux Two Handle Widespread Bathroom Sink Faucet in Brushed Black Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath faucet needs
- COUNTER CONFIGURATION: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
- ROBUST MATERIALS: Solid brass construction ensures a long product life
- LEAK-RESISTANT: The ceramic cartridge ensures long-term, leak-resistant operation and extends product life
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- WATER FLOW: Low-Flow compliant rate of 1.2
- SPRAY TYPE: This faucet features the spray type which causes less splashing than traditional faucets
- STRONGER HANDLE: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Montreux
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Height:
- 11-457/1000 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Cross
- Height:
- 11-457/1000 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 7 in
- Spout Reach:
- 6-7/8 in
- Stream Type:
- Aerated