This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Gold Optic

AXOR

Montreux Two Handle Widespread Bathroom Sink Faucet in Brushed Gold Optic

  • Fast #
  • Part #AX16514251
  • Item #9948382
  • Manufacturer Part #16514251
5 out of 5 Customer Rating
Brand image
AXOR

Montreux Two Handle Widespread Bathroom Sink Faucet in Brushed Gold Optic

  • Fast #
  • Part #AX16514251
  • Item #9948382
  • Manufacturer Part #16514251
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath faucet needs
  • COUNTER CONFIGURATION: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • LEAK-RESISTANT: The ceramic cartridge ensures long-term, leak-resistant operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2
  • SPRAY TYPE: This faucet features the spray type which causes less splashing than traditional faucets
  • STRONGER HANDLE: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Montreux
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold Optic
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Height:
11-457/1000 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Height:
11-457/1000 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7 in
Spout Reach:
6-7/8 in
Stream Type:
Aerated