7-7/8 in. Glass Plate in Black
MyEdition 7-7/8 in. Glass Plate in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- MyEdition
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Plate
- Length:
- 7-7/8 in
- Material:
- Glass
- Width:
- 7-9/10 in