7-87/100 x 3-11/50 in. Plate in Mirror
MyEdition 7-87/100 x 3-11/50 in. Plate in Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- MyEdition
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mirror
- Height:
- 7-87/100 in
- Material:
- Glass
- Product Type:
- Plate
- Style:
- Modern
- Width:
- 3-11/50 in