9-5/8 in. Metal Plate in Chrome
MyEdition 9-5/8 in. Metal Plate in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Specifications
- Collection:
- MyEdition
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Plate
- Length:
- 9-5/8
- Material:
- Metal
- Width:
- 9-3/5