This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome;Black Glass

AXOR

MyEdition Single Handle Monoblock Bathroom Sink Faucet in Chrome;Black Glass

  • Fast #
  • Part #AX47010601
  • Item #7967192
  • Manufacturer Part #47010601
5 out of 5 Customer Rating
Brand image
AXOR

MyEdition Single Handle Monoblock Bathroom Sink Faucet in Chrome;Black Glass

  • Fast #
  • Part #AX47010601
  • Item #7967192
  • Manufacturer Part #47010601
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All and AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Collection:
MyEdition
Color Finish Category:
Chromes
Color Finish Name:
Chrome, Black Glass
Deck Plate Included:
No
Depth:
7-22/25
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
5-22/25
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
5-22/25
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
2-19/25
Spout Reach:
5-47/50
Spout Type:
Fixed
Type:
AX47010601
WaterSense Labeled:
Yes