36-9/16 in. Shower Rail in Brushed Black Chrome
One™ 36-9/16 in. Shower Rail in Brushed Black Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Shower head size: 72,5 mm
- Spray type: Powder Rain
- Consists of: hand shower, shower bar, shower hose,slider, wall connector
- Wall supports of metal
- Pivot connector prevent hose from tangling
- Wall mounting: screw fastening
- Shower hose with conical nut on both ends
- Maximum flow rate at 3 bar: 6,6 l/min
- Shower bar diameter: 25 mm
- Stand pipe length: 965 mm
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- One™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black Chrome
- Overall Height:
- 38 in
- Slide Bar Height:
- 36-9/16 in
- Supply Lines Included:
- Yes