This product requires certification to purchase.

AXOR ONE THERMOSTATIC MODULE TRIM FOR 2 FUNCTIONS IN MATTE BLACK

AXOR

One™ AXOR ONE THERMOSTATIC MODULE TRIM FOR 2 FUNCTIONS IN MATTE BLACK

  • Fast #
  • Part #AX45712671
  • Item #9793071
  • Manufacturer Part #45712671
3.3 out of 5 Customer Rating
Brand image
AXOR

One™ AXOR ONE THERMOSTATIC MODULE TRIM FOR 2 FUNCTIONS IN MATTE BLACK

  • Fast #
  • Part #AX45712671
  • Item #9793071
  • Manufacturer Part #45712671
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EASY CONTROL: The top handle controls water volume to single outlet, and the bottom handle controls temperature and can preset desired water temperature within +/-1 degree F
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • SLEEK DESIGN: Precision German design and engineering delivers exceptional performance and durability within a clean screw free plate
  • CONNECTION DETAILS: Contains standard 1/2-inch connection to easily retrofit to any shower arm
  • EASY ADJUST POSITIONING: The 26-degree range allows you to get just the right angle needed to fit your shower
  • RANGE OF SPRAY MODES: This showerhead features sprays: that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • EASY INSTALLATION: hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification

Specifications

Application:
Residential
Collection:
One™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Width:
3 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Dial
Height:
4-3/4 in
Number of Handles:
Single Handle
Showerhead Function:
Dual
Spray Type:
Aerated
Type:
AX45712671
Width:
10-5/8 in