This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Brushed Nickel

AXOR

One Single Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #AX45712821
  • Item #9793473
  • Manufacturer Part #45712821
3.9 out of 5 Customer Rating
Brand image
AXOR

One Single Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #AX45712821
  • Item #9793473
  • Manufacturer Part #45712821
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sleek design: Precision German design and engineering delivers exceptional performance and durability within a clean screw free plate
  • Easy control: The top handle controls water volume to single outlet, and the bottom handle controls temperature and can preset desired water temperature within +/-1°F
  • Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • Easy installation: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • Simple to clean: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Easy adjust positioning: The 26° range allows you to get just the right angle needed to fit your shower
  • Range of spray modes: This showerhead features sprays: that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any shower arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

Application:
Residential
Collection:
One
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
11 in
Escutcheon Height:
4-3/4 in
Escutcheon Width:
10-5/8 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
5 in
Length:
11 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Dual
Spray Type:
Aerated
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Width:
10-5/8 in