Rectangular Closed Towel Ring in Brushed Gold Optic
Rectangular Closed Towel Ring in Brushed Gold Optic
Frequently Purchased Together
Product Details
Product Details
- Swiveling
- Concealed fastening
- 35 mm drilling distance
- 6 mm Dia drill hole
- PIECES INCLUDED: This product includes the Towel Ring and mounting hardware
- EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Width:
- 40 in
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Depth:
- 42 in
- Hardware Included:
- Yes
- Height:
- 214 in
- Installation Type:
- Wall Mount
- Length:
- 1-33/50 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 42 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- Width:
- 200 in