Round Closed Towel Ring in Brushed Gold Optic
Round Closed Towel Ring in Brushed Gold Optic
Frequently Purchased Together
Product Details
Product Details
- Swiveling
- Concealed fastening
- 35 mm drilling distance
- 6 mm Dia drill hole
Specifications
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Depth:
- 2-3/8 in
- Hardware Included:
- Yes
- Height:
- 9-5/16 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-3/8 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 8-1/4 in