This product requires certification to purchase.

Multi Function Showerhead in Stainless Steel

AXOR

ShowerCollection Multi Function Showerhead in Stainless Steel

  • Fast #
  • Part #AX10625801
  • Item #3975101
  • Manufacturer Part #10625801
5 out of 5 Customer Rating
Brand image
AXOR

ShowerCollection Multi Function Showerhead in Stainless Steel

  • Fast #
  • Part #AX10625801
  • Item #3975101
  • Manufacturer Part #10625801
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 405 no-clog spray channels
  • Spray modes: RainAir, Full, Mono
  • Flow: 2.5 gpm
  • Requires 3 supply lines
  • Spray zones: Bodyzone - outer showerhead zone, Rainzone - inner
  • Fully-finished matching spray face
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
ShowerCollection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
28-3/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Rain, Full
WaterSense Labeled:
No