Single Handle Thermostatic Valve Trim in Polished Chrome
ShowerSelect Single Handle Thermostatic Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Select push-button on/off control for 2 outlets
- Thermostatic cartridge
- Start/stop cartridge
- Anti-scald 100<DEG?> safety stop
- Flow: 8 gpm / 2.0 gpm
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- ShowerSelect
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 8.0 gpm
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No