Thermostatic Trim Round for 1 Function in Brushed Nickel
ShowerSelect Thermostatic Trim Round for 1 Function in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
- EASY CONTROL: The handle controls the water temperature, giving you complete freedom of your shower temperature. The button provides easy on/off with a single touch.
- STYLE COMPATIBILITY: The AXOR ShowerSelect Round design is a perfect pairing with the AXOR Citterio E bathroom collection
- ANTI-SCALD FEATURE: Anti-scald 100-degree safety button helps prevent the water temperature from exceeding 100-degrees F
- ROBUST MATERIALS: The trim plate is made of metal, making it durable through wear and tear
- FULL TEMPERATURE CONTROL: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
- ACCESSIBILITY: The trim plate can be easily removed to access the service stops, making it less intrusive to service your iBox if needed
- REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Automatic Shut-Off:
- No
- Cartridge Type:
- Thermostatic, Start/stop Cartridge
- Collection:
- ShowerSelect
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-913/1000
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 4-3/4
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 2-913/1000
- Showerhead Function:
- Single
- Type:
- AX36722821
- WaterSense Labeled:
- No
- Width:
- 6-693/1000