1/2 x 1-5/8 in. NPT Wall Outlet in Chrome
ShowerSolutions 1/2 x 1-5/8 in. NPT Wall Outlet in Chrome
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" NPT
- Fits all 1/2" hoses
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5-2002
- Collection:
- ShowerSolutions
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Wall Outlet
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 1-5/8 in
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in