1/2 x 15-3/8 in. NPT Brass Shower Arm in Chrome
ShowerSolutions 1/2 x 15-3/8 in. NPT Brass Shower Arm in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elegant design: German design and engineering delivers consistent performance for all your bath needs
- Dimensions: In shower arm with escutcheon plate and 1/2 in male inlet
- Style versatility: Compatible with a wide variety of styles to fit your existing bathroom decor
- Brass construction: Solid build and secure mounting
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- ShowerSolutions
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 15-3/8 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- WaterSense Labeled:
- No